Shop All Yard Hydrants
Simmons
Frost Proof Yard Hydrant, 78-1/2" L
Mfr # 804SB
Zoro # G6259570
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 4 ft
- Overall Length 78 1/2 in
- Inlet Size 3/4" FNPT
- Rod Material Galvanized Steel
- Max. Temp. 190 Degrees F
Product Information
- Brand Simmons
- MFR # 804SB
- Zoro # G6259570
- UPC # 008391019717
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 4 ft |
Overall Length | 78 1/2 in |
Inlet Size | 3/4" FNPT |
Rod Dia. | 7/16 in |
Outlet Size | 1/2" Hose |
Details
Item | Frost Proof Yard Hydrant |
Rod Material | Galvanized Steel |
Max. Temp. | 190 Degrees F |
Casing | 1 in Galvanized |
Head Material | Cast Iron |
Includes | 1/8 in NPT Drain Hole, Lockable Handle |
Handle Material | Cast Iron |
Compliance | California Prop 65, Certified to Meet NSF 372 |
Standards | California Prop 65, Certified Lead free, Meets NSF 372 |
Max. Pressure | 122 psi |
Plunger Material | Stainless Steel Coated In SBR Rubber |
Description
Frost Proof Yard Hydrant, 4 ft Bury Depth, Overall Length 78 1/2 in, Inlet Size 3/4 in FNPT, Outlet Size 1/2 in Hose, Includes 1/8 in NPT Drain Hole, Lockable Handle, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material Stainless Steel Coated In SBR Rubber, Rod Dia. 7/16 in, Max. Pressure 122 psi, Max. Temp. 190 Degrees F, Standards California Prop 65, Certified Lead free, Meets NSF 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" Close Black Pipe Nipple (30500)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- SIMMONS Simmons 800LF Yard Hydrant, 3/4 in Inlet, 3/4 in Outlet (800LF)
- SIMMONS Frost Proof Yard Hydrant, 90-1/2" L (805SB)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- SIMMONS 900 Series FrostProof Yard Hydrant, 5314 in OAL, 34 in Inlet, FNPT Inlet, 34 in Outlet (902)
- SIMMONS 800LF Series Yard Hydrant, 54 in OAL, 34 in Inlet, 34 in Outlet, 120 psi Pressure (802LF)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- Simmons Valves