Shop All Foot Valves
Simmons
2" NPT Bronze Foot Valve
Mfr # 457SB
Zoro # G6307213
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Hex Size 3 1/2"
- Connection Type FNPT x FNPT
- Valve Body Design Inline
- Body Material Silicon Bronze
Product Information
- Brand Simmons
- MFR # 457SB
- Zoro # G6307213
- UPC # 008391019441
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 2" |
Hex Size | 3 1/2" |
Pipe or Tube Size - Valves | 2" |
Width | 3-1/2" |
Size | 2" |
Overall Height | 7-3/16" |
Length | 7-3/16" |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves 400 psi WSP, Max. Water Pressure - Valves 400 psi, Cracking Pressure - Valves 2.0 psi, Max. Temp. - Valves 190 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Roller Cap (1187908-BL)
- BOSHART Tee Nylon Barb 1 In (UNT-10)
- ZORO SELECT 90 Bend, Cast Iron, 1 1/2 in, Socket (220188)
- SMITH-BLAIR Saddle Clamp, 1 1/2 In, Outlet Pipe 3/4 In (31500019206000)
- SIMMONS Low Lead Bronze Foot Valve (7406)
- SIMMONS 1" NPT Bronze Foot Valve (453SB)
- SIMMONS 3/4" NPT Bronze Foot Valve (452SB)
- SIMMONS 1-1/2" NPT Bronze Foot Valve (456SB)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- SIMMONS Low Lead Bronze Foot Valve (7402)
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- Simmons Valves