Shop All Pond & Fountain Pumps
Simmons
15 in. Pitcher Pump for 1-1/4 in. Drop Pipe Size
Mfr # 1160
Zoro # G6281392
original price:
$77.99
8% off
new price: $71.09
/ea
$71.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Type Leather
- Suction Port Size (In.) 1-1/4
- Application For Monitoring Wells, Test Wells, Bilge Pump, Transfer Pump or any General Purpose Pumping Applications to 25 Feet
- Compliance Certified Lead Free, Meets NSF 372, California Prop 65
- Size (In.) 1-1/4
Product Information
- Brand Simmons
- MFR # 1160
- Zoro # G6281392
- UPC # 008391004065
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Suction Port Size (In.) | 1-1/4 |
Size (In.) | 1-1/4 |
Length (In.) | 15 |
Drop Pipe Size (In.) | 1-1/4 |
Inlet Dia. | 1 1/4 in |
Overall Height | 15 in |
Details
Item | Pitcher Pump |
Gasket Type | Leather |
Application | For Monitoring Wells, Test Wells, Bilge Pump, Transfer Pump or any General Purpose Pumping Applications to 25 Feet |
Compliance | Certified Lead Free, Meets NSF 372, California Prop 65 |
Body Material | Cast Iron |
Max. Temp. (F) | 190 Degrees |
Max. Suction Lift | 25 ft |
Description
Pitcher Pump, Body Material Cast Iron, Max. Suction Lift 25 ft, Inlet Dia. 1 1/4 in, Overall Height 15 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Coupling Insert, Yellow Urethane (J103422)
- STENNER Roller Assembly, Polyethylene (EC350)
- DAYTON Shim-.015In (PP60363G)
- DAYTON O-Ring, PPTXG503G (PPTXG503G)
- DANNER 700 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2517)
- DANNER 7600 GPH Hy-Drive pump. For waterfalls & ponds. 20' cord (20235)
- DANNER Cover-Care 500GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2555)
- DANNER 6000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2572)
- PONDMASTER PMK1250 (250 pump, Filter, Fountain Head) (02212)
- OASE Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V (57096)
- DAYTON Pond Pump, 1 hp, 115V AC, Plastic Housing (55MU71)
- Simmons Pond & Fountain Pumps