Shop All Check Valves
Simmons
1-1/4" NPT Bronze Spring Check Valve
Mfr # 504SB
Zoro # G6294290
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2 1/4"
- Connection Type FNPT x FNPT
- Body Material Silicon Bronze
- Spring Material Stainless Steel
Product Information
- Brand Simmons
- MFR # 504SB
- Zoro # G6294290
- UPC # 008391019205
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Hex Size | 2 1/4" |
Length | 3-3/4" |
Size | 1 1/4" |
Width | 2-1/4" |
Pipe or Tube Size - Check Valves | 1-1/4" |
Overall Height | 3-3/4" |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 190 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Application - Valves General Purpose, Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Elbow, 1/4 in Tube Size, Brass, Brass (U244LF)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Length: 2-1/8" (30PT98)
- SLOAN Diaphragm, Flex Tube 2.4 GPF Flushometers (EBV1021A)
- DELTA Faucet, Tub Spout Showering Component Faucet Matte Black (RP73371BL)
- SIMMONS 2" NPT Bronze Spring Check Valve (506SB)
- SIMMONS 1-1/4 In. Bronze Female Thread Check Valve (7504)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- SIMMONS 1" NPT Bronze Spring Check Valve (503SB)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- BASIKS Check Valve, PVC, 2", EPDM, Socket (TBC360-200EPS-PV)
- Simmons Valves