Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W
Mfr # .34053105.5
Zoro # G3782409
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Silvertape
- MFR # .34053105.5
- Zoro # G3782409
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 1/2 yd |
Length | 5-1/2 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Length | 5.02 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 1/2 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Flex Polyurethane Sealant (227-G)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 60 Yd. (5953R)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S-10PK)
- DAP Filler Exterior White 16Oz (7079818741)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Clear, 1 in. W, 31 mil, Acrylic (10051085.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- Silvertape Double Sided Foam Tapes