Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W
Mfr # .50053105.5
Zoro # G3782390
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Silvertape
- MFR # .50053105.5
- Zoro # G3782390
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 1/2 yd |
Tape Core Diameter | 3 in |
Width | 1/2" |
Length | 5-1/2 yd. |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 12.7 mm |
Metric Tape Length | 5.02 m |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 2" x 5yd, Clear, 40 mil (4910)
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle (565004)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Clear, 1 in. W, 31 mil, Acrylic (10051085.5)
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1 in. W (10053055.5)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- Silvertape Foam Tape