Shop All Double Sided Foam Tapes
Silvertape
Double Sided Tape, Acrylic Foam, 1 in., Clr
Mfr # 5310
Zoro # G9508721
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand Silvertape
- MFR # 5310
- Zoro # G9508721
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Width | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 32.91 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- EAT-IN R-011B 1 x 0.125 in. x 30 Ft. Putty Tape (EA108597)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear (KR918NSCLRNSS)
- SILVERTAPE Double Sided Tape, 3/4 in., Clear, 36 yd. (5310)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- 3M 3M GPT020 Double Coated Tape 1/2" circles - 250 per pack (3M GPT-020)
- Silvertape Double Sided Foam Tapes