Shop All Server Enclosures & Racks
Silverstone
Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black
Mfr # PS07B
Zoro # G504159713
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Silverstone
- MFR # PS07B
- Zoro # G504159713
- UPC # 844761008123
- Country of Origin China
- Category Server Enclosures & Racks
Description
As the first chassis in the Precision series designed for Micro ATX motherboards, the PS07 has a great balance between size and functionality. It utilizes SilverStone's vaulted positive pressure design with easily removable filters on both the fans and the power supply to prevent dust buildup. Two front mounted 120mm fans can provide capable cooling for a complete build fully loaded with drives and components. To keep the noise profile low, an independent compartment with isolated intake vent for the power supply was implemented to keep PSU operating at optimal temperature. User-friendly touches such as removable motherboard tray and top lid make installation in such small chassis a breeze. But an all new backside cable routing design further increases PS07's ergonomics with room for long power supply cables; thus eliminates the need for short cable kits such as SilverStone's PP05 and allow users to use any power supplies they wish. For those interested in storage flexibility, PS07's ability to accommodate one 2.5" and six 3.5" hard drives are greatly appreciated as well. Using an elegant front panel combined with aluminum accent makes PS07 at home in any environment with a clean, hidden side intake helping to minimize and direct noise away from users. If there is a need for a relatively small, understated, quiet, and advanced PC, the PS07 is a perfect choice.
Dual 120mm silent fan.
Removable motherboard tray and top panel.
Quick access filters to prevent dust buildup.
Convenient wire and cable routing pathways.
Adjustable holder for large CPU coolers and extra-long card support rack.
Motherboard back plate opening for quick CPU cooler assembly.
Independent airflow channel for power supply.
Accommodate up to six 3.5 inch hard drives.
Elegant front panel with aluminum trimming and USB 3.0 front port access.
Magnetic fan filter for power supply intake area.
Independent power supply compartment.
Easy-access front intake fan filter behind front door.
Removable motherboard tray Micro-ATX motherboards.
Removable 3.5" hard drive cage for up to four drives.
Rear 120mm fan slot.
Two quiet 120mm front fans included.
Oversized motherboard tray cut-out for CPU cooler backplates.
Combo drive cage fits a 3.5" drive and a 2.5" drive/SSD.
Innovative, adjusta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- EMS MIND READER. Mind Reader Dual Monitor Stand with Drawer, Black (DUBMODR-BLK)
- ILC Replacement For Trojan, T605 (T605)
- ILC Replacement For CAMERON SINO, CSSHD500MD (CS-SHD500MD)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- SILVERSTONE SilverStone RAVEN Series RVZ01B No Power Supply Mini-ITX Desktop Case - Black (RVZ01B)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- SILVERSTONE SilverStone Technologies PS16B Micro-ATx & Mini-Itx Compatible Computer Case (PS16B)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- HAMMOND MFG. 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- Silverstone Server Enclosures & Racks