Shop All Enclosure Fans
Silverstone
SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED
Mfr # FG142
Zoro # G803997245
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Silverstone
- MFR # FG142
- Zoro # G803997245
- UPC # 844761015213
- Country of Origin China
- Category Enclosure Fans
Description
Features
- Maximum opening for unrestricted airflow
- Displays any color by use of an addressable RGB LED control box or capable motherboard
- Integrated 24 pcs RGB LEDs Strip for brilliant light effects
- Highly flexible and compatible with all 140mm fans
- +5V, D, G
- +5V, D, NP, G
- Material: Plastic fan frame and 24 pcs addressable RGB LED Strip
- RGB Controller: WS2812 RGB
- Application: 140 mm fan frame, LED kit
- Rated Voltage: 5V DC
- Rated Current: 1A
- Dimension: 5.51" x 5.51" x 0.24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE CMPLE 730-N 12AWG Oxygen-Free Copper Speaker Wire Cable- w 100ft (730-N)
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- GLOBAL INDUSTRIAL Fan Assembly Kit for Data Cabinet (239190)
- Silverstone Enclosure Fans