Silver Stone Technologies PP07-BTSR 4 Pin to 4 SATA 320 mm Extension Power Cable
Mfr # PP07-BTSR
Zoro # G704049951
Product Information
- Brand Silverstone
- MFR # PP07-BTSR
- Zoro # G704049951
- UPC # 844761009854
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved in black, white or red
- Compatible with all PSUs
- Color: Red
- Connectors: 1 x 4pin to 4 x SATA connectors
- Cable Length: 300 mm
- Wire Gauge: 18 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Tp300 replacement light bulb lamp (TP300 KODAK)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913 (ML22-12GEL37)
- MIGHTY MAX BATTERY 12V 125AH SLA BATTERY FOR RENOGY PV SOLAR PANELS (ML125-124)
- ZIOTEK INC DB9 Male to Female Serial Extension Mld 10ft. (121 2150)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- Silverstone Computer Adapter Cables