Shop All Server Enclosures & Racks
Silverstone
Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black
Mfr # ML09B
Zoro # G704161554
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Silverstone
- MFR # ML09B
- Zoro # G704161554
- UPC # 844761013103
- Country of Origin China
- Category Server Enclosures & Racks
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Super small at only 7 liters
- Premium styling front panel with mirror finish
- Multipurpose 4-in-1 bracket
- Support Mini-ITX motherboard and SFX power supply
- Support dual slot low-profile graphics or expansion card
- Support four 2.5" HDD/SSD
- Color: Black
- Motherboard: Mini-ITX,Mini-DTX
- Material: Acrylic and plastic front panel, 0.8mm steel body
- Expansion slot: 2
- Front I/O port: USB 3.0 x 2, audio x 1, MIC x 1
- Power Supply: 1 x Optional standard SFX
- Expansion Card: Single or dual slot low profile up to 6.9", width restriction-2.95"
- Limitation of CPU cooler: 37- 70 mm
- Dimension: 6" H x 11" W x 16" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- SILVERSTONE SilverStone RAVEN Series RVZ01B No Power Supply Mini-ITX Desktop Case - Black (RVZ01B)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- HAMMOND MFG. COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- Silverstone Server Enclosures & Racks