Silver Stone Technologies AR06 92 mm PWM Fan Four 6 mm Heat Pipes
Mfr # AR06
Zoro # G203997661
Product Information
- Brand Silverstone
- MFR # AR06
- Zoro # G203997661
- UPC # 844761011376
- Country of Origin China
- Category Enclosure Fans
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
The Argon series coolers are designed to provide the best cooling solutions for your CPU. The Argon AR06, at 58mm high including fan, features four 6mm thick copper heat pipes connect to the base using heat-pipe direct contact (HDC) technology. A highly efficient 92mm PWM fan tuned for optimal balance of airflow and noise is included to provide up to 95W of cooling power (or more in case with efficient airflow). For users requiring enhanced performance in space constrained applications, the high quality and affordable AR06 is a great choice.
Features- Designed for low profile system at 58mm tall
- Four 6mm heat-pipes and aluminum fins for excellent heat conducting efficiency
- Heat-pipe direct contact (HDC) technology
- Includes compact 92mm PWM fan for excellent cooling and low noise
- For use with CPUs up to 95W or more*
- Heat Pipe Type: 6mm heat-pipe x 4
- Cooling System: 92mm x 92mm x 15mm fan
- Noise: 20 ~ 28.3dBA
- Bearing: Rifle Bearing
- Net weight: 263g (without fan)
- Voltage Rating (V): 12V
- Start Voltage (V): 7V
- Air Flow (CFM): 40.2CFM (Max. )
- Speed (R. P. M. ): 1200 ~ 2500RPM PWM
- Life Expectance (hrs): 40,000 hours
- Dimensions 3" H x 6" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- ILC Replacement for HP Hewlett Packard 740722-001 Battery (740722-001 BATTERY HP HEWLETT PACKARD)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- Silverstone Enclosure Fans