Shop All Wheelchair Ramps
Silver Spring
Wheelchair Ramp, 600 lb Load Capacity
Mfr # SCG-6
Zoro # G001050223
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 6 ft
- Load Capacity 600 lb
- Retracted Length 72 in
- Standards ADA
- Includes Built-In Carrying Handles, Steel Security Pins for Mounting
Product Information
- Brand Silver Spring
- MFR # SCG-6
- Zoro # G001050223
- UPC # 813709010160
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 6 ft |
Retracted Length | 72 in |
Usable Width | 30 in |
Details
Item | Single Fold Wheelchair Ramp |
Load Capacity | 600 lb |
Standards | ADA |
Includes | Built-In Carrying Handles, Steel Security Pins for Mounting |
Material | Aluminum |
Maximum Rise | 12 in |
Description
Single Fold Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 12 in Maximum Rise, 6 ft Extended Length, 30 in Usable Width, 72 in Retracted Length, ADA Standards, Steel security pins for mounting and built-in carrying handles Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7999105)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- HARRINGTON Bearing (TCS130120004)
- COLSON Colson® 2 Series Wheel 5.00005.929 SSWS - 5 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00005.929 SSWS)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR5)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- ROLL-A-RAMP Roll-A-Ramp 3612-L Long Center Support Stands (3612-L)
- Silver Spring Wheelchair Ramps