Shop All Bathroom Safety Bars and Chairs
Silver Sage
34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # GDR814325
Zoro # G0298244
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Bronze
Product Information
- Brand Silver Sage
- MFR # GDR814325
- Zoro # G0298244
- UPC # 663370182068
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34-13/16" |
Width | 2-7/8" |
Height | 2-13/16" |
Bar Length | 32" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Kit Catch Basin Black 9Inx9In (900BKITRTL)
- SLOAN Ebv136A G2 Solenoid (10-300429)
- SOUTHLAND Stop Valve Ground Key 1/2 (105-903NL)
- ZORO SELECT PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size (435007BC)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- MOEN Flara Brushed Nickel 42" Designer Grab Bar (YG0342BN)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- Silver Sage Bathroom Safety Bars and Chairs