Shop All Food Service Appliance Parts
Silver King
Motor Fan 115V 30W .218 Sh Cw
Mfr # 21256
Zoro # G7355214
original price:
$233.99
5% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EOF-20/FFLT/24, SKC1220W, SKCTD1, SKCTDPT 1, SKCTM, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW
- For Use With Mfr. Model Number EOF-20/FFLT/24, SKC1220W, SKCTD1, SKCTDPT 1, SKCTM, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW
Product Information
- Brand Silver King
- MFR # 21256
- Zoro # G7355214
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Motor Fan 115V 30W .218 Sh Cw |
For Use With | EOF-20/FFLT/24, SKC1220W, SKCTD1, SKCTDPT 1, SKCTM, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW |
For Use With Mfr. Model Number | EOF-20/FFLT/24, SKC1220W, SKCTD1, SKCTDPT 1, SKCTM, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW |
Description
Motor Fan 115V 30W .218 Sh Cw, For Use With Mfr. Model Number EOF-20/FFLT/24, SKC1220W, SKCTD1, SKCTDPT 1, SKCTM, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Disher, 2.75 oz., 8-3/4 in. L (DD16)
- KOOLAIRE Ice Cube Machine, 660 lb Ice Produce/Day (KDT0700W)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- SONOMA CREAMERY CRISPS Parmesan Crisps 2.25 oz., PK6 (0316201)
- SILVER KING GASKET DOOR KIT SKR/F27A for Silver King (10310-72)
- SILVER KING Assy Cover Skctmdi/Mbdi (61522)
- SILVER KING Spring Set, Lever - Lh And Rh (22684S)
- SILVER KING Kit Compr 115V Em20Hhr (10343-51)
- SILVER KING Timer Defrost 6 Hr/18 Min 120V (99291)
- SILVER KING Gasket Sliding Door (29454)
- FRANKE FOODSERVICE COFFEE Adapter Bulk Milk Bag Red (27800049)
- Silver King Food Service Appliance Parts