Shop All Shears, Pruners & Loppers
Silky Saws
Silky ZUBAT Professional 390mm
Mfr # 270-39
Zoro # G5459999
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 7.7"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Includes Durable black polypropylene sheath with detachable belt holder
- Thickness 1.5 mm
- Length 15.4-inch (390mm) Blade
Product Information
- Brand Silky Saws
- MFR # 270-39
- Zoro # G5459999
- UPC # 4903585270393
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 15.4-inch (390mm) Blade |
Details
Cutting Capacity | 7.7" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Includes | Durable black polypropylene sheath with detachable belt holder |
Thickness | 1.5 mm |
Application | Pruning & trimming, lawn & garden |
Finish | Impule-hardened chrome plating |
Description
390mm curved-blade saw with scabbard designed for attachment to leg (very similar to Sugoi). 15.5-in blade, 20.5-in overall length, 1.3-pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Filter Washer for 25 Gal Sprayer, 1" (5116242)
- JACKS IMPORTS Standard English Saddle Rack BLACK (10447-BK)
- DIXON Male GHT x FNPT, 3/4", Adapter (5071212C)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-RVBP L-Mounting Bracket - Retail Packaged (MEGR-RVBP)
- SILKY SAWS Silky Gunfighter Professional Saw 330mm (730-33)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- SILKY SAWS Silky Gomboy Curve Professional 300mm (717-30)
- SILKY SAWS Silky Blade LONGBOY 360mm Large Teeth (366-36)
- ARS VSXR Heavy Duty Pruner with Rotating Handle, 8" (VS8XR)
- Silky Saws Shears, Pruners & Loppers