Shop All Shears, Pruners & Loppers
Silky Saws
Silky Hayate Head Blade Assembly by Saws
Mfr # 374-42
Zoro # G5460014
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.5-inch (420mm) Blade
- Includes Blade, Blade Fixing Pipe, Sickle & Scabbard for Silky Hayate
- Application Blade Assembly for Silky Hayate
- Thickness 1.5 mm
- Teeth Configuration 5.5 teeth per inch (6.5 teeth per 30 mm) teeth configuration
Product Information
- Brand Silky Saws
- MFR # 374-42
- Zoro # G5460014
- UPC # 4903585374428
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 16.5-inch (420mm) Blade |
Details
Includes | Blade, Blade Fixing Pipe, Sickle & Scabbard for Silky Hayate |
Application | Blade Assembly for Silky Hayate |
Thickness | 1.5 mm |
Teeth Configuration | 5.5 teeth per inch (6.5 teeth per 30 mm) teeth configuration |
Description
Replacement Blade Assembly. Includes: Blade, Blade Fixing Pipe, Sickle & Scabbard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 50 Ayp (490-110-0040)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- OREGON #3-1/2 Starter Rope, 200 Ft (31-232)
- A & I PRODUCTS Cogged Wedge V-Belt (3/8" X 140") 21" x5" x1.2" (A-3VX1400)
- SILKY SAWS Silky Bottom Pole for HAYATE 16ft Pole Saw (370-00-35)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- SILKY SAWS Silky Zubat Professional Blade 330mm Fine (279-33)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- MILWAUKEE TOOL Pole Saw Kit/ Chainsaw, Cordless, 18 V (2825-21PS, 2727-20)
- Silky Saws Shears, Pruners & Loppers