Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gunfighter Professional Blade Only 330mm
Mfr # 731-33
Zoro # G5460662
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 6.5"
- Features Progressive teeth finer near the handle that get aggressively larger near the tip
- Blade Length 13-inch (330mm) Blade
- Application Pruning & trimming, lawn & garden
- Blade Finish Impule-hardened electroless nickel plating
Product Information
- Brand Silky Saws
- MFR # 731-33
- Zoro # G5460662
- UPC # 4903585731337
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13-inch (330mm) Blade |
Details
Cutting Capacity | Cut capacity 6.5" |
Features | Progressive teeth finer near the handle that get aggressively larger near the tip |
Application | Pruning & trimming, lawn & garden |
Blade Finish | Impule-hardened electroless nickel plating |
Description
Silky Gunfighter Professional Blade Only 330mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Deluxe BaseBall, Batting Tee, Adjustable (90)
- RSVP INTERNATIONAL Filter For Pail - Xl (FLTR-XL)
- A.R. NORTH AMERICA Kit Rail Low XW (AR2748)
- ROUNDUP Weed Killer RTS Hose-End Concentrate 32 oz (5020410)
- SILKY SAWS Silky Gomboy Curve Professional 300mm (717-30)
- SILKY SAWS Silky ZUBAT Arborist Professional 330mm Blade Only (723-33)
- SILKY SAWS Silky Blade Only TSURUGI Curve 330mm by Large teeth (455-33)
- SILKY SAWS Silky Gunfighter Professional Blade Only 270mm (731-27)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky Blade Only 170mm POCKETBOY Large Teeth (347-17)
- PRIME-LINE WORKPRO W152003 Garden and Flowerbed Hand Trowel, Heavy Duty Cast-Aluminum Single Pack (W152003)
- Silky Saws Shears, Pruners & Loppers