Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO PROSENTEI 300 Dual Teeth
Mfr # 108-30
Zoro # G5448099
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Features 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration
- Thickness 1.4 mm
- Finish Impule-hardened chrome plating
- Application Pruning & trimming, lawn & garden, construction
Product Information
- Brand Silky Saws
- MFR # 108-30
- Zoro # G5448099
- UPC # 4903585108306
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Features | 7 fine and 12 coarse teeth per inch (8/14 teeth per 30mm) configuration |
Thickness | 1.4 mm |
Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden, construction |
Capacity | 5.9" |
Description
300mm straight-blade saw with dual tooth pattern and scabbard. 12-in blade, 16.73-in overall length, 0.85-lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLCHEM INDUSTRIES HOLDING No.50 3 in. Swimming Pool Chlorine Tabs (AL393836)
- INTEX RECREATION SPA FILTER CARTRIDGE 2PK (29001E)
- IPOWER Grow Tent Seedling Setup, 48" x 24" x 60" (GLTENTXS1)
- STROMBERG CARLSON LEND-A-HAND FOLDING HANDRAIL (AM-533)
- SILKY SAWS Silky Blade GOMBOY 210mm Medium Teeth (122-21)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- Silky Saws Trimmers