Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky GOMTARO Professional 300 Large Teeth
Mfr # 102-30
Zoro # G5441272
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Durable black polypropylene sheath with belt clip
- Application Pruning & trimming, lawn & garden, construction
- Capacity 5.9"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Length 11.8-inch (300mm)
Product Information
- Brand Silky Saws
- MFR # 102-30
- Zoro # G5441272
- UPC # 4903585102304
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Includes | Durable black polypropylene sheath with belt clip |
Application | Pruning & trimming, lawn & garden, construction |
Capacity | 5.9" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Finish | Impule-hardened chrome plating |
Thickness | 1.5 mm |
Description
300mm straight-blade lightweight saw with scabbard. 12-in blade, 17.13-in overall length, 0.85-lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (475-B)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 25 (FGF-OR1-25K)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- A & I PRODUCTS Micro-Rib V-Belt (58.2") 14" x5" x1.5" (A-582K12)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- SILKY SAWS Silky F180 Fine Teeth (141-18)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- SILKY SAWS Silky GOMBOY 300 ( MED Teeth ) (121-30)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SCOTTS Outdoor Power Tools 20-Volt 12-Inch Cordless String Trimmer (LST02012S)
- Silky Saws Line Trimmers & Brush Cutters