Shop All Shears, Pruners & Loppers
Silky Saws
Silky Gomboy Curve Professional 240mm
Mfr # 717-24
Zoro # G5451535
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 4.7"
- Features 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Includes Custom hard plastic carrying case
- Thickness 1.4 mm
- Finish Impule-hardened chrome plating
Product Information
- Brand Silky Saws
- MFR # 717-24
- Zoro # G5451535
- UPC # 4903585717249
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 9.5-inch (240mm) Blade |
Details
Cutting Capacity | 4.7" |
Features | 6.8 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Includes | Custom hard plastic carrying case |
Thickness | 1.4 mm |
Finish | Impule-hardened chrome plating |
Application | Landscaping, pruning & trimming, camping, hunting & general outdoors |
Description
Silky Gomboy Curve Professional 240mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Yellow Jacket Trap 0.05 oz (YJTA-DB36)
- SKIDGER Titan Steel Scuffle Hoe 58 in. Fiberglass Handle (SKP97037)
- JONES STEPHENS Rubber Hose, 5/8 x 50, Comercl, Prem, Black (G04006)
- BIRCHWOOD CASEY World Of Targets Qualifier .22 R (BC-46322)
- SILKY SAWS Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only (455-37)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SILKY SAWS Silky TSURUGI Curve 270mm Large teeth (454-27)
- SILKY SAWS Silky Top Pole for HAYATE 12ft Pole Saw (370-00-31)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- GARDENCARE Professional Vine & Light Tree Lopper 1.25 in. Cut (GA879491)
- Silky Saws Shears, Pruners & Loppers