Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade ULTRA ACCEL Curved 240mm Large Teeth
Mfr # 447-24
Zoro # G5447983
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4.7"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Blade Length 9.5-inch (240mm) Blade
- Thickness 1.4 mm
- Application Pruning & trimming
Product Information
- Brand Silky Saws
- MFR # 447-24
- Zoro # G5447983
- UPC # 4903585447245
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 9.5-inch (240mm) Blade |
Details
Description
Blade Only for ULTRA ACCEL Curved 240mm large teeth by Silky Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Heater, Dipstick (23") 28" x4" x1" (A-5B201)
- MARSHALL EXCELSIOR Marshall Excelsior ME488P Camp Fitting 1/4 Mnpt X 1" Fem (ME488P)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- TORO 12V 8 CRDLS Trimmer (51467)
- SILKY SAWS Silky Zubat Arborist Professional Saw (722-33)
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- SILKY SAWS Silky Blade WOODBOY 240mm 32teeth/30 mm w/o back (389-24)
- SILKY SAWS Silky BIGBOY 360mm Large Teeth (354-36)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- SILKY SAWS Silky Blade POCKETBOY 170mm Medium Teeth (341-17)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- Silky Saws Lawn & Garden Tools