Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade TSURUGI 400mm Medium Teeth
Mfr # 453-40
Zoro # G5460793
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.9"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Blade Length 15.7-inch (400mm) Blade
- Thickness 1.8 mm
- Application Pruning & trimming, lawn & garden
Product Information
- Brand Silky Saws
- MFR # 453-40
- Zoro # G5460793
- UPC # 4903585453406
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 15.7-inch (400mm) Blade |
Details
Cutting Capacity | Cut capacity 7.9" |
Features | 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration |
Thickness | 1.8 mm |
Application | Pruning & trimming, lawn & garden |
Blade Finish | Impule-hardened chrome plating |
Description
Silky TSURUGI 200mm Medium Teeth Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN R E MFG WORKS 2GAL Steel Sprayer (1280)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- SUNBELT FILTER, OIL KUBOTA HH150-32430 3" x3" x4" (A-B1OF430)
- ORBIT 6Gear Drive Sprinkler (58565N)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- SILKY SAWS Silky Blade ZUBAT 270mm Large Teeth (271-27)
- SILKY SAWS Silky KATANABOY 650mm (710-65)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- SILKY SAWS Silky Blade Only 170mm POCKETBOY Large Teeth (347-17)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- WOODLAND TOOLS Bypass Lopper 28" (25-3001-100)
- Silky Saws Lawn & Garden Tools