Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade HIBIKI 210mm X-Fine Teeth
Mfr # 397-21
Zoro # G5451815
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 4.2"
- Features Ryoba format blade (double-sided, pull-cut) for both ripping and cutting.
- Blade Length 8.3-inch (210mm) Blade
- Application Woodworking
- Thickness 1.0 mm
Product Information
- Brand Silky Saws
- MFR # 397-21
- Zoro # G5451815
- UPC # 4903585397212
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8.3-inch (210mm) Blade |
Details
Cutting Capacity | Cut capacity 4.2" |
Features | Ryoba format blade (double-sided, pull-cut) for both ripping and cutting. |
Application | Woodworking |
Thickness | 1.0 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Replacement Blade for Silky's HIBIKI 210mm Extra Fine tooth saw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- ZORO SELECT Water Nozzle, Twist, Brass, 3-5/8 In L (852812-1001)
- NYLGLO Service Star Flag, 3x5 Ft, Nylon (440402)
- GENERAL TOOLS MAGNETIC PICKUP-NEO FLEX-O STIFF (GN384N)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Gunfighter Professional Blade Only 330mm (731-33)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- SILKY SAWS Silky Hayate Head Blade Assembly by Saws (374-42)
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth (356-36)
- GATOR FINISHING MTL CUT WHL 4-1/2""X7/8"" (9621)
- Silky Saws Lawn & Garden Tools