Shop All Line Trimmers & Brush Cutters
Silky Saws
Silky Blade GOMTARO Professional 300mm Large Teeth
Mfr # 103-30
Zoro # G5440889
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Impule-hardened chrome plating
- Features 7 teeth per inch (8 teeth per 30mm) Large teeth configuration
- Application Pruning & trimming, lawn & garden
- Thickness 1.5 mm
- Length 11.8-inch (300mm)
Product Information
- Brand Silky Saws
- MFR # 103-30
- Zoro # G5440889
- UPC # 4903585103301
- Country of Origin Japan
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 11.8-inch (300mm) |
Details
Finish | Impule-hardened chrome plating |
Features | 7 teeth per inch (8 teeth per 30mm) Large teeth configuration |
Application | Pruning & trimming, lawn & garden |
Thickness | 1.5 mm |
Capacity | 5.9" |
Description
Silky Gomtaro 300mm Lg Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Multicolored Cigarette Lighter 1 pk (28653)
- KOHLER Control Assy (1123953)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- CORONA TOOLS Garden Tool Sharpener, Carbide (AC 8300)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- SILKY SAWS Silky GOMTARO Professional 300 Large Teeth (102-30)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- Silky Saws Trimmers