Shop All Shears, Pruners & Loppers
Silky Saws
Silky Blade BIGBOY 2000 360mm XL teeth
Mfr # 357-36
Zoro # G5451605
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.1"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Blade Length 14.2-inch (360mm) Blade
- Application Landscaping, pruning & trimming, camping, trail maintenance & general outdoors
- Thickness 1.8 mm
Product Information
- Brand Silky Saws
- MFR # 357-36
- Zoro # G5451605
- UPC # 4903585357360
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 14.2-inch (360mm) Blade |
Details
Cutting Capacity | Cut capacity 7.1" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Application | Landscaping, pruning & trimming, camping, trail maintenance & general outdoors |
Thickness | 1.8 mm |
Blade Finish | Impule-hardened chrome plating |
Description
Folding handsaw by Silky, XL Teeth. Replacement blade only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIN'IT Treat Sweet Potato Slice 16Oz (08310)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740310)
- DB ELECTRICAL Starter Solenoid Relay For Small Engine Remote 6699-112 25-435-02S; 240-22010 (240-22010)
- CLASSIC ACCESSORIES Smoker Cover, Lg, Hickory/Oak/Mhgny Rnd (55-038-042401-00)
- SILKY SAWS Silky Blade SUGOWAZA 420mm XL teeth (420-42)
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- SILKY SAWS Silky Blade LONGBOY 360mm Large Teeth (366-36)
- SILKY SAWS Silky Blade Only TSURUGI Curve 330mm by Large teeth (455-33)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- SEYMOUR MIDWEST Corn Knife, 3"x18", Tapered Blade (41748)
- Silky Saws Shears, Pruners & Loppers