Shop All Chainsaw Parts & Accessories
Silky
Replacement Blade Only ZUBAT Ultimate Professional 330mm Progressive Teeth 747-33
Mfr # 747-33
Zoro # G910200870
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight .25 lb.
- Color Silver
- Material Steel
Product Information
- Brand Silky
- MFR # 747-33
- Zoro # G910200870
- Country of Origin Japan
- Category Chainsaw Parts & Accessories
Details
Weight | .25 lb. |
Color | Silver |
Material | Steel |
Description
Replacement Blade Only ZUBAT Ultimate Professional 330mm Progressive Teeth 747-33
- •Replacement Blade Only for Silky ZUBAT Ultimate Professional Curved Saw (746-33)
- •Scraper-shaped GOKAI-ME teeth are perfectly designed to remove remaining saw dust and to make both rip-cuts, cross-cuts and slant-cuts with ease
- •PROGRESSIVE TEETH (6.5-7.5 teeth/30mm) give smoother start to the cutting stroke
- •ELECTROLESS NICKEL PLATING coats the entire blade giving the blade stronger rust resistance
- •13-inch Nickel Plated blade, 18.5-inch overall length, 1.1 lbs. weight, 1.4mm Kerf
- •Limited lifetime warranty against defects in material & workmanship
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- BACK TO THE ROOTS Water Garden Eco Sys (32000)
- GARDENISED 50-in. Black Outdoor Metal Wood Burning Chiminea, Patio Heater Fire Pit, w/Fire Pit Poker Handle (QI004662)
- LOGO BRANDS Minnesota Bleacher Cushion (175-71B)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- GRANBERG Handle & Rail Set 30 in. for Alaskan Chainsaw Mill MKIII & MKIV (G781-30)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- TIMBER TUFF Tree Felling Jack (TMW-79)
- TECOMEC Professional Steel Bench Chain Breaker (1020961)
- OREGON Preset Tie Strap (P25068)
- DEWALT Replacement Bar, For use withDCCS620 (DWZCSB12)
- Silky Chainsaw Parts & Accessories