Shop All Shears, Pruners & Loppers
Silky
Replacement Blade for Silky Sugowaza 420 Saw with Large Teeth
Mfr # 420-42
Zoro # G002696352
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23-1/4"
- Outside Diameter 0.7
- Overall Height (In.) 1
- Width 24.6
- Length 5
Product Information
- Brand Silky
- MFR # 420-42
- Zoro # G002696352
- UPC # 490358542042
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 23-1/4" |
Outside Diameter | 0.7 |
Overall Height (In.) | 1 |
Width | 24.6 |
Length | 5 |
Description
Replacement 16-1/2"L blade for Silky Sugowaza 420 Saw with large teeth (Item # 217695).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- BRIGGS & STRATTON Cylinder Head Gasket (796584)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- KAYTEE PRODUCTS Seed & Mealworm Treat Cake Wild Bird Hulled Sunflower Seed Seed Cake 6 oz (100528691)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- SILKY Gomboy Professional 240mm Large Teeth Outback Edition Replacement Blade Only (753-24)
- SILKY Katanaboy 500 Folding Saw, XL Teeth (403-50)
- CORONA TOOLS Long Curved Snip, Stainless Steel (AG 4940SS)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- Silky Shears, Pruners & Loppers