Shop All Enclosure Fans
Silenx
SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan
Mfr # IXP-11-14
Zoro # G604024195
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Silenx
- MFR # IXP-11-14
- Zoro # G604024195
- UPC # 854224001165
- Country of Origin China
- Category Enclosure Fans
Description
iXtrema pro quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, they offer unrivaled performance along with a noise characteristic that makes it a favorite among professionals. There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, especially with fluid dynamic bearings and reduced vibration.
Specification- RPM - 3500.
- CFM - 5.
- Operating voltage - 8-14V.
- Current draw - 0.02A.
- Power consumption - 0.24W.
- Bearings - 2nd generation fluid dynamic bearings.
- Dimensions - 40 x 40 x 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Badge Reel, Black/Chrome, Chain Cord, 3/4" (G423)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- Silenx Enclosure Fans