Shop All Construction Adhesives
Sika
Polyurethane All Purpose Construction Adhesive 29 oz
Mfr # 505423
Zoro # G805310707
product price: $23.59
/ea
Sold in multiples of 6 for $141.54
$141.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sika
- MFR # 505423
- Zoro # G805310707
- UPC # 33886050746
- Country of Origin United States
- Category Construction Adhesives
Description
SikaBond construction adhesive is a one component polyurethane adhesive that remains permanently elastic to allow for natural movement between bonded surfaces. Water immersible and waterproof after cure. Bonds pavers, caps, roofing, concrete, tile, aluminum, foam, mirrors and more. Paintable, stainable and sandable. USDA approved. Shrink and crack resistant. Store at 40-95 degrees F, use between 40-100 degrees F. Cure time is 5-7 days, yields 35 lineal feet of 1/2 x 1/4 inch bead. Use indoors or outdoors, gray in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- OATEY Primer, Low VOC, 16 oz., Purple (30757)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF3)
- SIKA Epoxy Adhesive, Gray, 101 oz, Cartridge (106403)
- SIKA High Performance Construction Adhesive (112729)
- SIKA Sikabond Construction Adhesive, 10.1 oz (33886000475)
- SIKA Construction Adhsv 29Oz (505423)
- SIKA High Performance Construction Adhesive (112718)
- ARMSTRONG Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK (FP00725408)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- Sika Construction Adhesives