Shop All Expansion Cards
Siig
DP Cyber 1S1P PCIe Card, JJE20311S1
Mfr # JJ-E20311-S1
Zoro # G6806722
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.7"
- Depth 0.7"
- Height 2.9"
- Product Type Serial/Parallel Combo Adapter
Product Information
- Brand Siig
- MFR # JJ-E20311-S1
- Zoro # G6806722
- UPC # 662774043463
- Country of Origin Unknown
- Category Expansion Cards
Dimensions
Width | 4.7" |
Depth | 0.7" |
Height | 2.9" |
Details
Product Type | Serial/Parallel Combo Adapter |
Description
Adds one RS-232 serial port and one parallel port to a PCI Express enabled system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- EMERALD Dual Monitor Desk Mount Full Motion 1732 (SM-720-5040)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- Siig Expansion Cards