Shop All Socks
Sigvaris
Sigvaris Select Comfort 863PLLW33 30-40 mmHg Womens Panty; Large; Long - Natural
Mfr # 863PLLW33
Zoro # G704044192
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This collection is designed to ensure correct fit and accurate compression, resulting in optimum therapeutic benefits and greater wearing comfort. Sigvaris Medical products are designed to fit various lifestyles and are best suited for those with chronic venous disorders, edema, stasis, skin changes, and for those who have had or will be having a vein procedure.
Features- Wide range of sizing options to fit every body type
- Durable construction combined with a smooth opaque look
- Comfortable, stretchable material allows for ease in putting on and taking off
- Fabric Content - 69% Nylon, 31% Spandex - Latex Free
- Compression - 30-40 mmHg.
- Gender - Womens
- Color - Natural
- Size - Large
- Leg Length - Long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Sunshade For Cap, Hi Viz Yellow (HDSC-20HV)
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- DANNER Quarry USA Boot, 8", 10D, Brown, PR (17307 10D)
- NMC Four Digit 1993 Placard, Pk25 (DL400TB25)
- SIGVARIS Sigvaris Athletic Recovery 401CL00 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - White; Large (401CL00)
- SIGVARIS Sigvaris Sea Island Cotton 222CSSW10 20-30 mmHg Womens Closed Toe Socks; Navy - Small; Short (222CSSW10)
- SIGVARIS Sigvaris Access 972PSLO99 20-30 mmHg Open Toe Pantyhose; Black; Small and Long (972PSLO99)
- SIGVARIS Sigvaris Sea Island Cotton 222CSLW99 20-30 mmHg Womens Closed Toe Socks; Black - Small; Long (222CSLW99)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- SIGVARIS Sigvaris Cotton 232CMLO66 20-30 mmHg Open Toe Socks; Crispa - Medium; Long (232CMLO66)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- Sigvaris Foot Protection