Shop All Work Shirts
Sigvaris
Sigvaris EverSheer 781CMLO36 15-20 Mmhg Open Toe Medium Long Calf Hosiery For Women; Suntan
Mfr # 781CMLO36
Zoro # G204043442
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sigvaris
- MFR # 781CMLO36
- Zoro # G204043442
- UPC # 745129205836
- Country of Origin China
- Category Work Shirts
Description
For moderate and more severe symptoms - The Sigvaris Medical collection is designed to ensure correct fit and accurate compression, resulting in optimum therapeutic benefits and greater wearing comfort. Sigvaris Medical products are designed to fit various lifestyles and are best suited for those with chronic venous disorders, edema, stasis, skin changes, and for those who have had or will be having a vein procedure.
Features- Type - Calf Hosiery.
- Fashionable sheer medical graduated compression hosiery.
- Constructed from double-covered inlay yarns for softness against the skin.
- Excellent breath-ability and moisture management for added comfort.
- Style - Open Toe.
- Gender - Women.
- Compression - 15-20 mmhg.
- Size - Medium, Long.
- Color - Suntan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300-M-V)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- SIGVARIS Sigvaris Select Comfort 863CLLO99 30-40 mmHg Open Toe Calf; Large; Long - Black (863CLLO99)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- Sigvaris Workwear