Sigvaris Advance Armsleeve 913AMRG77-S 30-40 mmHg Advanced Arm Sleeve With Regular Width Gauntlet; Beige; Medium and Regular
Mfr # 913AMRG77/S
Zoro # G404043884
Product Information
- Brand Sigvaris
- MFR # 913AMRG77/S
- Zoro # G404043884
- UPC # 745129217563
- Country of Origin China
- Category Disposable Sleeves
Description
Sigvaris Advance armsleeve with hand portion provides seamless compression at the wrist. An excellent choice for individuals with swelling in the forearm or wrist. Advance is woven from microfiber nylon which pulls moisture away from the skin to keep you comfortable year round. It is also very soft. To further protect your skin, the fabric is infused with silver ions which are naturally anti-bacterial. What really sets this sleeve apart is the Sensinnov top-band. The Sensinnov band is used on Sigvaris premium thigh highs. Instead of dots or strips of silicone, it''s one smooth sheet, making it very skin friendly. Perfect for fragile or sensitive underarm skin. Sensinnov will keep your sleeve in place and won''t roll. Sensinnov grip-top standard. Plus sizes are designed to fit larger upper arms
Features- Compression - 30-40mmHg
- Color - Beige
- Size - MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- NEVS Am Pm 3/8" x 1-1/2" (PAUX-6040)
- NAPCO PC Interface, White, For Gemini Panels (PCI-MINI)
- SIGVARIS Sigvaris Advance Armsleeve 912ALLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Large-Long (912ALLG77/S)
- SIGVARIS Sigvaris Advance Armsleeve 912AMLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Medium-Long (912AMLG77/S)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- MAGID EconoWear Tyvek Sleeves (SL20)
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- MCR SAFETY 18 Denim Sleeve (39818)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- Sigvaris Disposable Clothing