Sigvaris Advance Armsleeve 912AMLO77-S 20-30 mmHg Advance Arm Sleeve Without Gauntlet; Beige; Medium-Long
Mfr # 912AMLO77/S
Zoro # G104043245
Product Information
- Brand Sigvaris
- MFR # 912AMLO77/S
- Zoro # G104043245
- UPC # 745129214586
- Country of Origin China
- Category Disposable Sleeves
Description
Sigvaris Advance armsleeves are woven from microfiber polyamide (nylon) which pulls moisture away from the skin to keep you comfortable year round. It is also very soft. To further protect your skin, the fabric is infused with silver ions which are naturally anti-bacterial. What really sets this sleeve apart is the Sensinnov top-band. The Sensinnov band is used on Sigvaris premium thigh highs. Instead of dots or strips of silicone, it''s one smooth sheet, making it very skin friendly. Perfect for fragile or sensitive underarm skin. Sensinnov will keep your sleeve in place and won''t roll. Sensinnov grip-top standard.
Features- Compression - 20-30mmHg
- Size - ML
- Color - Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- ACE Boots, Sentinel Polyurethane, Men's 7, PR (2015-07)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- SIGVARIS Sigvaris Advance Armsleeve 912ALLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Large-Long (912ALLG77/S)
- SIGVARIS Sigvaris Advance Armsleeve 912AMLG77-S 20-30 mmHg Advance Arm Sleeve With Gauntlet; Beige; Medium-Long (912AMLG77/S)
- APE Sleeves, Blue, 1.25mil, 35" L, PK100 (429100)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- Sigvaris Disposable Sleeves