Shop All Steel Strapping Seals
Signode
Strapping Seal, 5/8In, Snap-On Grit, PK1000
Mfr # 2X1672
Zoro # G1297231
original price:
$238.55
30% off
new price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Snap-On Grit
- Size 5/8"
- Material Steel
- Application Plastic Strapping
- Length 1-1/2"
Product Information
- Brand Signode
- MFR # 2X1672
- Zoro # G1297231
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Length | 1-1/2" |
Seal Length | 1 1/2 in |
Seal Inside Width | 1/2 in |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Seal |
Seal Type | Snap-On Grit |
Material | Steel |
Application | Plastic Strapping |
Seal Surface Type | Flat |
Seal Finish | Painted |
Strapping Buckle Type | Light Duty Buckles |
Quantity | 1,000 |
Compatible Strapping | Polyester Strapping |
Seal Application | Regular Duty Seals |
Tool Joint Type | Crimp |
Strapping Seal Type | Open Seals |
Standards | ASTM |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 1/2 in, Tool Joint Type Crimp, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Professional Numberer (TDTT5558)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: White Pk (5515-100)
- PCI Pci Brother Dr-600 Dr600 Drum Unit 30000 Page Yield Fits Brother (DR600PC)
- SIGNODE Strapping Seal, 3/4 In., Open, PK200 (2X1100)
- SIGNODE Strapping Seal, 1/2 In., Push, PK3000 (000503)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- SIGNODE Strapping Seal, 3/4 In., Push, PK4000 (000572)
- SIGNODE Strapping Seal, 3/4In, Snap-On Grit, PK1000 (34 DY)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- Signode Strapping