Shop All Plastic Strapping
This Product is Discontinued
Signode
Strapping, Polypropylene, 30,000 ft. L (Discontinued)
Mfr # LB 112 Clear
Zoro # G1698663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 3/16"
- Length 30,000 ft.
- Thickness 0.012 in
Product Information
- Brand Signode
- MFR # LB 112 Clear
- Zoro # G1698663
- UPC # 094705995075
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/16" |
Length | 30,000 ft. |
Coil Width | 7-13/16" |
Core Dia. | 7-13/16" |
Core Width | 7 1/2 in |
Core Size | 7-7/8 in Dia |
Strapping Width | 3/16 in |
Overall Length | 30,000 ft |
Core Diameter | 7 7/8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/16 in, Thickness 0.012 in, Break Strength 100 lb, Overall Length 30,000 ft, Core Diameter 7 7/8 in, Core Width 7 1/2 in, Strapping Finish Smooth, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.