Shop All Strapping Equipment
Signode
Strapping Combo Tool, 18V, 900 lb. Cap.
Mfr # 2640.665
Zoro # G3380303
product price: $5,467.99
/ea
Free Shipping & Returns
$5,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- For Strapping Width 5/8", 3/4"
- Tension Capacity 900 lb.
- Includes Battery, Charger
- Weight 12.5 lb.
Product Information
- Brand Signode
- MFR # 2640.665
- Zoro # G3380303
- Country of Origin Switzerland
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8", 3/4" |
Min. Strapping Width | 5/8 in |
Fits Strap Width | 3/4 in, 5/8 in |
Max. Strapping Width | 3/4 in |
Details
Item | Strapping Combo Tool |
For Use With | Polyester Strapping |
Tension Capacity | 900 lb. |
Includes | Battery, Charger |
Weight | 12.5 lb. |
Joint Type | Friction Weld |
Battery Voltage | 18 V |
Tool Power Source | Battery |
Handle Grip | No |
Color | Black |
Fits Strap Tensile | .035 to .050 |
Tool Strength | Heavy Duty |
Compatible Strapping | Polyester Strapping |
Tool Weight | 13 lb |
Tool Style | Combination |
Tool Type | Combination Tool |
Tool Joint Type | Friction Weld |
Tool Tension Capacity | 900 lb |
Seal Surface Type | Flat |
Description
Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, 5/8 in, Tool Joint Type Friction Weld, Tool Weight 13 lb, Tool Tension Capacity 900 lb, Tool Style Combination, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Battery Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3562, QC APPROVAL, 2" (DL3562)
- SAKURA Cray-Pas Junior Artist Oil Pastels, Assorted Colors, 12PK (XEP12)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- SIGNODE Steel Strapping Sealer, Front Action (0X1098)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003450)
- SIGNODE Strapping Combo Tool, 18V, 550 lb. Cap. (2640.555)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Plastic Strapping Tensioner, Feed Wheel (257080)
- VESTIL Poly Strap Sealer, 1/2" Wide Strapping (PKG-PS-12)
- Signode Strapping