Shop All Strapping Equipment
Signode
Strapping Combo Tool, 18V, 550 lb. Cap.
Mfr # 2640.555
Zoro # G3380297
product price: $5,836.99
/ea
Free Shipping & Returns
$5,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester Strapping
- For Strapping Width 1/2", 5/8"
- Weight 12.5 lb.
- Tension Capacity 550 lb.
- Joint Type Friction Weld
Product Information
- Brand Signode
- MFR # 2640.555
- Zoro # G3380297
- Country of Origin Switzerland
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2", 5/8" |
Fits Strap Width | 1/2 in, 5/8 in |
Max. Strapping Width | 5/8 in |
Min. Strapping Width | 1/2 in |
Details
Item | Strapping Combo Tool |
For Use With | Polyester Strapping |
Weight | 12.5 lb. |
Tension Capacity | 550 lb. |
Joint Type | Friction Weld |
Includes | Battery, Charger |
Battery Voltage | 18 V |
Tool Style | Combination |
Tool Strength | Standard Duty |
Tool Power Source | Battery |
Tool Type | Combination Tool |
Tool Joint Type | Friction Weld |
Seal Surface Type | Flat |
Tool Tension Capacity | 550 lb |
Compatible Strapping | Polyester Strapping |
Fits Strap Tensile | .020 to .035 |
Tool Weight | 13 lb |
Color | Black |
Handle Grip | No |
Description
Strapping Combo Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 1/2 in, 5/8 in, Tool Joint Type Friction Weld, Tool Weight 13 lb, Tool Tension Capacity 550 lb, Tool Style Combination, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Battery Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: Assorted (UNV47256)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- BERKSHIRE Cleanroom Paper, 11 x 8 1 2 In, PK250 (BB104.0811.10W)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- SIGNODE Plastic Strapping Tensioner, 1/2 In. W (023930)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- SIGNODE Steel Strapping Sealer, Side Action (020350)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (020500)
- SIGNODE Strapping Combo Tool, 18V, 900 lb. Cap. (2640.665)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- Signode Strapping Equipment