Shop All Steel Strapping
Signode
Steel Strapping, 2558 ft. L x 1/2 in. W
Mfr # 85200CL
Zoro # G2274767
product price: $241.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.023"
- Length 2558 ft.
- Breaking Strength 1350 lb.
- Wind Mill
Product Information
- Brand Signode
- MFR # 85200CL
- Zoro # G2274767
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 2558 ft. |
Strapping Length | 2,558 ft |
Strapping Width | 1/2 in |
Core Size | 16 in Dia |
Core Width | 16" |
Core Diameter | 16 in |
Details
Item | Steel Strapping |
Thickness | 0.023" |
Breaking Strength | 1350 lb. |
Wind | Mill |
Strapping Application | 200/300 Stainless Steel Strapping |
Material | Steel |
Strapping Thickness | 0.023 in |
AAR Approved | No |
Break Strength | 1,350 lb |
Carbon Level | Low Carbon |
Strapping Wind | Oscillated |
ASTM Number | D3953 |
Color | Black |
Rolls per Case | 12 Rolls |
Heat Treated | No |
Coil Weight | 100 lb |
Mil Thickness | 23 |
Description
Steel Strapping, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.023 in, Break Strength 1,350 lb, Strapping Length 2,558 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- SIGNODE Steel Strapping, 25 mil, 1648 ft., 3/4 In.W (2X1535)
- SIGNODE Steel Strapping, 20 mil, 3/4 In. W (2X2073)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- Signode Steel Strapping