Shop All Steel Strapping
Signode
Steel Strapping, 23 mil, 1795 ft. L
Mfr # 2X2096
Zoro # G0665901
product price: $197.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.023"
- Length 1795 ft.
- Breaking Strength 1950 lb.
- Coil Width 2-1/2"
Product Information
- Brand Signode
- MFR # 2X2096
- Zoro # G0665901
- UPC # 094713322245
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1795 ft. |
Coil Width | 2-1/2" |
Core Width | 16 in |
Core Size | 3 in Dia |
Strapping Length | 1,795 ft |
Strapping Width | 3/4 in |
Core Diameter | 16 in |
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.023 in, Break Strength 1,950 lb, Strapping Length 1,795 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Rolls per Case 12 Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- SAMSILL 2" Round Presentation View Binder, Berry (SAMU86676)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 3" x 5", Green, 500/Roll (DL632D)
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W (2X2071)
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- SIGNODE Steel Strapping, 2558 ft. L x 1/2 in. W (85200CL)
- SIGNODE Steel Strapping, 20 mil, 2478 ft. L (2X1534)
- SIGNODE Steel Strapping, 29 mil, 891 ft. L (2X1537)
- BAND-IT Blue Stainless Steel Band, 50 ft. L (GRC144-P500)
- Signode Steel Strapping