Shop All Strapping Equipment
Signode
Plastic Strapping Sealer, 1/2 In. W
Mfr # 023800
Zoro # G1483456
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic
- For Strapping Width 1/2"
- Weight 2.25 lb.
- Material Steel
- Fits Strap Tensile .020
Product Information
- Brand Signode
- MFR # 023800
- Zoro # G1483456
- Country of Origin India
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Max. Strapping Width | 1/2 in |
Min. Strapping Width | 1/2 in |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Sealer |
For Use With | Plastic |
Weight | 2.25 lb. |
Material | Steel |
Fits Strap Tensile | .020 |
Tool Power Source | Manual |
Tool Type | Sealer Tool |
Tool Seal Type | Sandpaper Seals |
Handle Grip | No |
Tool Joint Type | Crimp |
Seal Surface Type | Flat |
Color | Black |
Tool Strength | Standard Duty |
Tensioner Application | Regular Duty |
Compatible Seal Type | Sandpaper Seals |
Tool Weight | 2 lb |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 1/2 in, Fits Strap Tensile .020, Tool Seal Type Sandpaper Seals, Tool Joint Type Crimp, Tool Weight 2 lb, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Compatible Seal Type Sandpaper Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- NINJATEK Cheetah Fire 1.75Mm 1Kg (3DCH0317510)
- MARKAL Welding/Fabricating Lead Holder, 12 PK (96270)
- SIGNODE Pneumatic Strapping Sealer, 1-1/4 In. W (424125)
- SIGNODE Plastic Strapping Tensioner, Feed Wheel (257080)
- SIGNODE Pneumatic Combination Tool, 3/4 In. W (422497)
- SIGNODE Steel Strapping Sealer, Front Action (008630)
- SIGNODE Pneumatic Strapping Tensioner, 19 to 32mm (423500)
- SIGNODE Steel Strapping Sealer, Front Action (008610)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- Signode Strapping Equipment