Shop All Wall Art & Decor
Signmission
Zodiac Wheel Circle Rigid Plastic Sign
Mfr # P-8-CIR-Zodiac Wheel
Zoro # G409773496
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
- Width 0.01 in
- Height 8 in
- Thickness 0.1 in
- Length 8 in
Product Information
- Brand Signmission
- MFR # P-8-CIR-Zodiac Wheel
- Zoro # G409773496
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8" |
Width | 0.01 in |
Height | 8 in |
Length | 8 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Sign Material | Plastic |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 72W0DrawerLegacy Storage Cabinets, Cherry (LSC7236CH)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- NEARLY NATURAL Orchid Island, 2PK (4835-S2)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- SIGNMISSION Soccer Circle Vinyl Laminated Decal (D-36-CIR-Soccer)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-16-CIR-Ladybug)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- DESIGN TOSCANO Beaucoup de Fleurs Tiffany-Style Stained Glass Window (TF28023)
- Signmission Wall Art & Decor