Shop All Wall Art & Decor
Signmission
White Circle Corrugated Plastic Sign
Mfr # C-8-CIR-White
Zoro # G109706800
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 8 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # C-8-CIR-White
- Zoro # G109706800
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 8 in |
Size | 8" |
Length | 8 in |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- DYNAMIC RUGS Legacy 7.10 x 10.10 58004-115 Rug - Ivory (LE91258004115)
- HON Between Nested Multipurpose Tables, 60 x 30, Pinnacle (HONPT3060NSPINC)
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- SIGNMISSION Alien Head Circle Corrugated Plastic Sign (C-8-CIR-Alien Head)
- SIGNMISSION Yellow Arrow Decal Funny Home Decor 24in Wide (D-A-8-999538)
- SIGNMISSION Orange Arrow Decal Funny Home Decor 18in Wide (D-A-999692)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 24in Wide (D-A-8-999778)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- SCORPIO POSTERS Scorpio Posters SCO30627 Keep Calm & Go to the Movies -24 x 36 Poster Print (SCO30627)
- Signmission Wall Art & Decor