Shop All Wall Art & Decor
Signmission
White Circle Corrugated Plastic Sign
Mfr # C-36-CIR-White
Zoro # G009705156
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.04 in
- Height 36 in
- Sign Material Corrugated Plastic
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # C-36-CIR-White
- Zoro # G009705156
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Height | 36 in |
Length | 36 in |
Size | 36" |
Details
Sign Material | Corrugated Plastic |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- SIGNMISSION You And Me Were Meant To Bee Circle Corrugated Plastic Sign (C-16-CIR-WS-You and me were meant to bee)
- SIGNMISSION Reception Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999647)
- SIGNMISSION Zodiac Wheel Circle Rigid Plastic Sign (P-8-CIR-Zodiac Wheel)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- SIGNMISSION Office Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999700)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Blossoms' Canvas Art, 35x47 (M0001-C3547GG)
- Signmission Wall Art & Decor