Shop All Wall Art & Decor
This Product is Discontinued
Signmission
We Believe In Easter Bunny Circle Corrugated Plastic Sign (Discontinued)
Mfr # C-48-CIR-We believe in easter bunny
Zoro # G709706750
This Product is Discontinued
Key Features
- Double-Sided No
- Thickness 0.1 in
- Width 0.04 in
- UV Resistant Yes
- Sign Mounting Style Yard Stakes
Product Information
- Brand Signmission
- MFR # C-48-CIR-We believe in easter bunny
- Zoro # G709706750
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Width | 0.04 in |
Length | 48 in |
Height | 48 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Yard Stakes |
Sign Material | Corrugated Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.