Shop All Floor Signs
Signmission
Warning Forklift Traffic 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99822
Mfr # FD-2-R-16-6PK-99822
Zoro # G409625467
product price: $58.49
/pk 6, $9.75/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Product Information
- Brand Signmission
- MFR # FD-2-R-16-6PK-99822
- Zoro # G409625467
- UPC # 807330749186
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Size | 18" |
Length | 16 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (22LD91)
- MCR SAFETY Economy Cd Grain Cowhide Driver, S, PK12 (3202S)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- SIGNMISSION Wear Eye And Foot Protection 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99875 (FD-2-C-16-6PK-99875)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 16in Vinyl, 12PK, 16 in L, 16 in H, FD-X-16-12PK-99985 (FD-X-16-12PK-99985)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99948 (FD-C-16-99948)
- SIGNMISSION Confined Space Keep Out 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99856 (FD-2-R-16-99856)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- Signmission Signs