Shop All Parking Signs
Signmission
Veteran Parking Thank You for Your Service Alum Rust Proof Parking Sign, 18" x 24", A-1824-22737
Mfr # A-1824-22737
Zoro # G309582051
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1824-22737
- Zoro # G309582051
- UPC # 785590102890
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- TRIMACO 0 Protective Coveralls, XL, Zipper Closure, Polyolefin, White (9955)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 4 1 pc, 3PK (844814)
- SIGNMISSION Bike Parking at Your Own Risk Management Is Not Responsible for Theft or Damage to Bi, GW-1824-24308 (A-DES-GW-1824-24308)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Reserved Parking Tenant Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23032 (A-1824-23032)
- LYLE Visitor Parking Sign, 18" x 12, T1-1040-EG_12x18 (T1-1040-EG_12x18)
- Signmission Parking Signs