Shop All Banners
Signmission
UNIFORMS BANNER SIGN workplace organization corporate clothing image branding
Mfr # B-Uniforms
Zoro # G409667450
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Length 18 in
- Width 0.01 in
- Double-Sided No
Product Information
- Brand Signmission
- MFR # B-Uniforms
- Zoro # G409667450
- UPC # 682017687698
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Indoor Sticky Glue Bug Trap with UV LED Light (BDPC970)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1012-A)
- MTD Shield-Trail (731-04998)
- OREGON SpeedCut Nano Conversion Kit, 16" - Stihl MS201T, 200, 193T, 192 (614381)
- SIGNMISSION DEEP FRIED MUSHROOMS BANNER SIGN stuffed beer battered pickles snack (B-72 Deep Fried Mushrooms)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-Gelato)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-Deep Fried Cheese Balls)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION DISCOUNT TIRES BANNER SIGN sale installation balance alignment service (B-120 Discount Tires)
- Signmission Banners