Shop All Traffic Signs
Signmission
Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781
Mfr # A-1824-22781
Zoro # G509594731
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Product Information
- Brand Signmission
- MFR # A-1824-22781
- Zoro # G509594731
- UPC # 785590103217
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Inhalation Port Gasket (6895)
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- SIGNMISSION Designer Series Speed Limit 15 Mph, Tan & Green Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-22879 (A-DES-TG-1818-22879)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- SIGNMISSION Private Drive Sign Private Drive-Resid Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23271 (A-1218-23271)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-RC (669-C/36-RVFO-RC)
- Signmission Traffic Signs